References
RHP:FC45EC
Rubix:244A2211
Manufacturer :FC45EC R
EAN:00747023001682


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : RHP FC45EC ROUND FLANGE BEARING UNIT
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 25 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | steel/cast iron |
| Height | 105 mm |
| Length | 155 mm |
| Series | fc |
| Total bearing width | 43.73 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 85 mm |
| Weight | 2.2 kg |
| Mounting typ | four-bolt round flange bearing unit (eccentric locking collar) |
Show UNSPSC/ECL@SS
£ 57.96 excl. VAT
/ Each
£ 69.55 incl. VAT
- Usually arrives within 14 working days