References
SNR:ESFTE209
Rubix:205A2515
Manufacturer :ESFTE.209
EAN:3413529529766




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 160 mm |
Documents
Product details : SNR ESFTE209 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | cast iron |
| Height | 150 mm |
| Length | 150 mm |
| Series | esfte200 |
| Total bearing width | 51.9 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.09 kg |
Show UNSPSC/ECL@SS
£ 36.22 excl. VAT
/ Each
£ 43.46 incl. VAT
- Delivery usually within ( 3 ) days