Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
SKF FY 1.15/16 TF SQUARE FLANGE BALL BEARING UNIT
SKF FY 1.15/16 TF SQUARE FLANGE BALL BEARING UNIT
Ball bearing unit
References
skf:
FY 1.15/16 TF
rubix:
266A6586
manufacturer :
63350
ean:
7316577748744
Technical specifications
Inner diameter
49.2125
mm
Width
66.6
mm
See all Specifications
Product details
Technical specifications
Product details : SKF FY 1.15/16 TF SQUARE FLANGE BALL BEARING UNIT
4 bolt square flange block
Technical specifications
Attributes
Logistics dimensions (L x W x H)
66,6
x
143
x
49,21
mm
Logistic Weight
2336
g
Inner diameter
49.2125
mm
Width
66.6
mm
Outer diameter
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.83
excl. VAT
/
Each
£
98.20
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
SNR USFLZ210T20 BEARING UNIT
TIMKEN UCFL212 TWO BOLT FLANGED BEARING UNIT
SKF F2BC25M-TPZM BALL BEARING UNIT AND INSERT FOOD LINE
NTN ASPF201 BEARING UNIT
SNR UCFC210-30 BEARING UNIT
SNR UKFE206HN BEARING UNIT
TIMKEN UKFL208 2-BOLT FLANGED UNIT
NTN C-UCF215D1 BEARING UNIT
SNR ESF202N BEARING UNIT
TIMKEN VCJ1 1/2 4-BOLT FLANGED UNIT
TIMKEN TCJT1 2-BOLT FLANGED UNIT
SKF FYTWK1.YTH WHITE RANGE FOODLINE HOUSED UNIT
SKF UCF 209/H BALL BEARING UNIT
SNR UCFTE205 BEARING UNIT
SNR USFC208CO BEARING UNIT