Flanged housing unit
Inner diameter | 70 mm |
---|---|
Width | 215 mm |
Fixation centre-to-centre distance | 177 mm |
Logistic Weight | 6630 g |
---|---|
Inner diameter | 70 mm |
Width | 215 mm |
Fixation centre-to-centre distance | 177 mm |
Length | 215 mm |
Series | UCFC |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 74.6 mm |
Usually arrives within 14 working days