References
NTN:UKF309D1
Rubix:206A1819
EAN:4547359239379



Product details : NTN UKF309D1 BEARING UNIT
NTN - Bearing Unit - UKF309D1
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 37 mm |
| Series | ukf300 |
| Number of holes | 4 |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 71.72 excl. VAT
/ Each
£ 86.06 incl. VAT
- Usually arrives within 14 working days
