NTN - Bearing Unit - UKFC213D1
Inner diameter | 65 mm |
---|---|
Width | 40 mm |
Fixation centre-to-centre distance | 170 mm |
Inner diameter | 65 mm |
---|---|
Width | 40 mm |
Fixation centre-to-centre distance | 170 mm |
Material | Cast Iron |
Length | 205 mm |
Series | UKFC200 |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Outer diameter | 120 mm |
Usually arrives within 14 working days