SNR UCFL212T20 BEARING UNIT

SNR - Bearing Unit - UCFL212T20

See technical information

References

SNR:UCFL212T20
Rubix:206A0273
EAN:3413520799120
brand logo

Technical specifications

Inner diameter60 mm
Width65.1 mm
Fixation centre-to-centre distance202 mm
See all Specifications

Product details : SNR UCFL212T20 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Oval flange bearing unit SNR

Strengths

-One-piece JIS and ISO series
-Robust stainless steel protective caps available for numerous bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or high mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.

Applications

With an excellent price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide spectrum of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need at every stage of your production.

Technical specifications


Attributes
Logistics dimensions (L x W x H)255x145x78 mm
Logistic Weight3762 g
Inner diameter60 mm
Width65.1 mm
Fixation centre-to-centre distance202 mm
Materialcast iron
Seriesucfl200
Number of holes2
Basic static load, radial - C0r32800 N
Basic dynamic load, radial - Cr52500 N
Outer diameter110 mm
Weight3.81 kg
£ 110.05 excl. VAT
/ Each
£ 132.06 incl. VAT
  • Usually arrives within 14 working days