References
FAG:UKFL208-J7
Rubix:274A8659
Manufacturer :0812153630000
EAN:4047643261975


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 100 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : FAG UKFL208-J7 FLANGED HOUSING UNIT
Flanged housing unit UKFL
Technical specifications
Attributes
| Logistic Weight | 1570 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 100 mm |
| Fixation centre-to-centre distance | 144 mm |
| Material | flake graphite cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 175 mm |
| Length | 175 mm |
| Series | ukfl |
| Total bearing width | 31 mm |
| Clamping | 46 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 47.7 mm |
| Weight | 1.56 kg |
| Mounting typ | adapter sleeve |
Show UNSPSC/ECL@SS
£ 32.72 excl. VAT
/ Each
£ 39.26 incl. VAT
- Delivery usually within ( 7 ) days