SNR - Bearing Unit - UCFS.305
Inner diameter | 130 mm |
---|---|
Width | 135 mm |
Fixation centre-to-centre distance | 320 mm |
Inner diameter | 130 mm |
---|---|
Width | 135 mm |
Fixation centre-to-centre distance | 320 mm |
Length | 410 mm |
Series | ucfs300 |
Number of holes | 4 |
Basic static load, radial - C0r | 242000 N |
Basic dynamic load, radial - Cr | 252000 N |
Outer diameter | 280 mm |
Weight | 67.9 kg |
Usually arrives within 14 working days