References
SNR:USPAE210CC
Rubix:206A3109
EAN:3413529585069



Product details : SNR USPAE210CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 84.97 excl. VAT
/ Each
£ 101.96 incl. VAT
- Usually arrives within 14 working days
