References
INA:RCJO80-XL
Rubix:103A1726
Manufacturer :0008839990000
EAN:4064327885920


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 250 mm |
| Fixation centre-to-centre distance | 196 mm |
Product details : INA RCJO80-XL HOUSED BEARING UNIT
Housing units RCJO, four-bolt flanged housing units, cast iron, eccentric locking collar, series 63, R seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109,7x250x160 mm |
|---|---|
| Logistic Weight | 16500 g |
| Inner diameter | 80 mm |
| Width | 250 mm |
| Fixation centre-to-centre distance | 196 mm |
| Material | steel |
| Series | rcjo..-xl |
| Basic static load, radial - C0r | 87000 N |
| Basic dynamic load, radial - Cr | 123000 N |
| Outer diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 487.16 excl. VAT
/ Each
£ 584.59 incl. VAT
- Usually arrives within 14 working days