References
SNR:SUCF210-31CC
Rubix:205A8601
Manufacturer :SUCF.210-31.CC
EAN:3413529550692




Technical specifications
| Inner diameter | 49.213 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR SUCF210-31CC BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Square flange bearing unit (VA) SNR
Technical specifications
Attributes
| Inner diameter | 49.213 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | stainless steel |
| Series | sucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23700 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 90 mm |
| Weight | 2.84 kg |
Show UNSPSC/ECL@SS
£ 200.50 excl. VAT
/ Each
£ 240.60 incl. VAT
- Usually arrives within 14 working days