NTN - Bearing Unit - M-UCFL204D1
Inner diameter | 20 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 90 mm |
Logistics dimensions (L x W x H) | 110x65x38 mm |
---|---|
Logistic Weight | 446 g |
Inner diameter | 20 mm |
Width | 31 mm |
Fixation centre-to-centre distance | 90 mm |
Material | Cast Steel |
Height | 33.3 mm |
Length | 113 mm |
Series | UCFL200 |
Total bearing width | 31 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Outer diameter | 47 mm |
Usually arrives within 14 working days