References
NTN:UCFX14D1
Rubix:206A0554
EAN:4547359217742



Product details : NTN UCFX14D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x225x115 mm |
|---|---|
| Logistic Weight | 7595 g |
| Inner diameter | 70 mm |
| Width | 77.8 mm |
| Series | ucfx00 |
| Number of holes | 4 |
| Outer diameter | 130 mm |
| Weight | 7100 kg |
Show UNSPSC/ECL@SS
£ 121.41 excl. VAT
/ Each
£ 145.69 incl. VAT
- Usually arrives within 14 working days
