Insert bearing with set screw INA GAY40-XL-NPP-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 39.45 mm

Radial insert ball bearing

See technical information

References

INA:GAY40-XL-NPP-B
Rubix:103A1741
Manufacturer :0008802480000
EAN:4012802794564
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Width39.45 mm
See all Specifications

Product details : INA GAY40-XL-NPP-B RADIAL INSERT BALL BEARING


Radial insert ball bearings GAY..-NPP-B, spherical outer ring, location by grub screws, P seals on both sides

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter80 mm
Width39.45 mm
Bearing Clearancecn
Sealingtwo rubber seals
Seriesgay..-xl-npp-b
Basic static load, radial - C0r19800 N
Basic dynamic load, radial - Cr32500 N
£ 25.17 excl. VAT
/ Each
£ 30.20 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories