Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
FAG 688-HLC DEEP GROOVE BALL BEARINGMINIATURE BEARING
Miniature ball bearing FAG 688-HLC, Outer diameter: 16 mm | Width: 4 mm | Inner diameter: 8 mm
Deep groove ball bearing
References
fag:
688-HLC
rubix:
238A3359
manufacturer :
0554711880000
ean:
4012802603149
Technical specifications
Inner diameter
8
mm
Outer diameter
16
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 688-HLC DEEP GROOVE BALL BEARINGMINIATURE BEARING
Grooved ball bearing
Technical specifications
Attributes
Logistic Weight
3,8
g
Inner diameter
8
mm
Outer diameter
16
mm
Width
4
mm
Sealing
Open
Bearing Clearance
CN
Series
68 ...
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.87
excl. VAT
/
Each
£
4.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing FAG MR106-2Z-HLC, Outer diameter: 10 mm | Width: 3 mm | Inner diameter: 6 mm
Miniature ball bearing FAG MR95-2Z-HLC, Outer diameter: 9 mm | Width: 3 mm | Inner diameter: 5 mm
Miniature ball bearing SKF 628/4-2Z, Outer diameter: 9 mm | Width: 3.5 mm | Inner diameter: 4 mm
Miniature ball bearing SKF 607-Z, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature ball bearing SKF W 627/6-2Z, Outer diameter: 10 mm | Width: 3 mm | Inner diameter: 6 mm
Miniature ball bearing FAG 688-2RSR-HLC, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 8 mm
Miniature ball bearing FAG 624-2RSR-HLN, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
Miniature ball bearing NSK 638ZZ+6, Outer diameter: 28 mm | Width: 9 mm | Inner diameter: 8 mm
Miniature ball bearing FAG 608-2RSR-HLN-C3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing NSK 608Z, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing NSK 60/32DDU, Outer diameter: 58 mm | Width: 13 mm | Inner diameter: 32 mm
Miniature ball bearing FAG S686-2RSR-HLC, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 6 mm
Miniature ball bearing FAG S624-2Z-HLC, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
Miniature ball bearing NSK 688ZZ, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 8 mm
Miniature ball bearing PTN 609-2RS, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm