Deep groove ball bearing
Inner diameter | 203.2 mm |
---|---|
Outer diameter | 222.25 mm |
Width | 9.525 mm |
Logistic Weight | 381 g |
---|---|
Inner diameter | 203.2 mm |
Outer diameter | 222.25 mm |
Width | 9.525 mm |
Sealing | open |
Bearing Clearance | cn |
Series | cscc |
Material | steel |
Limit speed | 2650 rpm |
Basic static load, radial - C0r | 16200 N |
Basic dynamic load, radial - Cr | 10000 N |
Usually arrives within 14 working days