Miniature ball bearing SNR 629ZZ, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
SNR - Deep Groove Ball Bearing - 623.ZZ
See technical informationReferences
SNR:629ZZ
Rubix:205A0074
Manufacturer :629ZZ
EAN:3413520443542



Product details : SNR 629ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 620 |
| Weight | 0.019 kg |
| Limit speed | 37000 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 4450 N |
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
- In stock: Next day delivery
