Deep groove ball bearing FAG 61806-HLN, Outer diameter: 42 mm | Width: 7 mm | Inner diameter: 30 mm
Ball bearing
See technical informationSee documentsReferences
Superseded Ref:61806-HLC
FAG:61806-HLN
Rubix:274A6731
Manufacturer :0697598200000

Documents
Product details : FAG 61806-HLN DEEP GROOVE BALL BEARING
With no seals, this FAG rigid ball bearing ensures efficient lubrication circulation and optimal cooling. This product guarantees reliable performance and a long service life when used under controlled conditions.
Features:
This single-row deep groove ball bearing is manufactured with a sheet steel cage, ensuring even ball distribution and good resistance to both constant and variable loads. It can be used under both stationary and rotating load conditions. Its open design allows it to reach high speeds while reducing internal friction. The absence of seals provides direct access for lubrication, simplifying maintenance and ensuring efficient heat dissipation. Suitable for low-contamination environments, it is particularly used in transmission systems and industrial machinery that require precision and smooth motion.
Maintenance:
This bearing requires regular lubrication to optimize its service life and performance. Using a lubricant suited to the operating conditions is essential to minimize wear and ensure smooth movement (temperature, viscosity, resistance, etc.). Periodic inspections allow you to check the condition of the lubricant, detect abnormal noises, and prevent premature wear.
Brand Information:
FAG is a brand of the Schaeffler Group, a global leader in bearings and motion technologies. With over 140 years of expertise, FAG designs innovative solutions for the automotive, aerospace, and manufacturing industries. The brand is distinguished by the precision and reliability of its products, ensuring optimal performance in the most demanding industrial and mechanical applications.
Key Benefits:
- Low friction for optimal energy efficiency.
- Ability to withstand radial and axial loads in both directions.
- Open design allowing for efficient lubrication and high efficiency.
- Durability and robustness thanks to its sheet steel cage.
Applications:
This bearing is ideal for oil-bath (sealed) mounting or in a clean environment. It is suitable for a variety of industrial applications, including: transmission and conveyor systems, machine tools, guidance and material handling systems, agricultural and construction machinery, weaving and spinning systems, as well as automotive vehicles.
Features:
This single-row deep groove ball bearing is manufactured with a sheet steel cage, ensuring even ball distribution and good resistance to both constant and variable loads. It can be used under both stationary and rotating load conditions. Its open design allows it to reach high speeds while reducing internal friction. The absence of seals provides direct access for lubrication, simplifying maintenance and ensuring efficient heat dissipation. Suitable for low-contamination environments, it is particularly used in transmission systems and industrial machinery that require precision and smooth motion.
Maintenance:
This bearing requires regular lubrication to optimize its service life and performance. Using a lubricant suited to the operating conditions is essential to minimize wear and ensure smooth movement (temperature, viscosity, resistance, etc.). Periodic inspections allow you to check the condition of the lubricant, detect abnormal noises, and prevent premature wear.
Brand Information:
FAG is a brand of the Schaeffler Group, a global leader in bearings and motion technologies. With over 140 years of expertise, FAG designs innovative solutions for the automotive, aerospace, and manufacturing industries. The brand is distinguished by the precision and reliability of its products, ensuring optimal performance in the most demanding industrial and mechanical applications.
Key Benefits:
- Low friction for optimal energy efficiency.
- Ability to withstand radial and axial loads in both directions.
- Open design allowing for efficient lubrication and high efficiency.
- Durability and robustness thanks to its sheet steel cage.
Applications:
This bearing is ideal for oil-bath (sealed) mounting or in a clean environment. It is suitable for a variety of industrial applications, including: transmission and conveyor systems, machine tools, guidance and material handling systems, agricultural and construction machinery, weaving and spinning systems, as well as automotive vehicles.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 618 |
| Material | steel sheet metal (cage) |
| Cage | steel |
| Reference speed | 11200 rpm |
| Limit speed | 24100 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 3630 N |
| Basic dynamic load, radial - Cr | 4620 N |
| Weight | 0.025 kg |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
- Usually arrives within 14 working days
