Angular contact ball bearing FAG 7200-B-XL-TVP, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 9 mm
Angular contact ball bearing
See technical informationReferences
FAG:7200-B-XL-TVP
Rubix:158A9178
Manufacturer :0167249330000
EAN:4054372871627

Product details : FAG 7200-B-XL-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 22600 rpm |
| Limit speed | 37500 rpm |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 5600 N |
Show UNSPSC/ECL@SS
£ 14.43 excl. VAT
/ Each
£ 17.32 incl. VAT
- Delivery usually within ( 7 ) days
