Angular contact ball bearing NTN 5218S, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 52.4 mm
NTN - Self-Aligning Ball Bearing - 5200S
See technical informationReferences
NTN:5218S
Rubix:204A8693
EAN:4547359754650

Product details : NTN 5218S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x52,4 mm |
|---|---|
| Logistic Weight | 3880 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 52.4 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 203.49 excl. VAT
/ Each
£ 244.19 incl. VAT
- Usually arrives within 14 working days
