Angular contact ball bearing 32-2RS
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 44.4 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 44.4 mm |
Bearing Clearance | CN |
Series | 3216 |
Material | Bearing Steel |
Cage | Polyamide |
Limit speed | 2700 rpm |
Angle | 25 ° |
Sealing | Two rubber seals |
In stock: Next day delivery