Angular Contact Ball Bearing 33.. Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 25.4 mm |
Logistic Weight | 370 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | 3305 |
Material | Bearing steel |
Cage | Polyamide |
Sealing | Two rubber seals |
Usually arrives within 14 working days