Ball bearing Angular contact radial Multi row including matched sets of single row
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 38 mm |
Logistic Weight | 5050 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 38 mm |
Series | 7032 |
Material | Bearing steel |
Basic static load, radial - C0r | 204000 N |
Basic dynamic load, radial - Cr | 182000 N |
Sealing | Open |
Usually arrives within 14 working days