SNR high-precision axial tapered ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistic Weight | 120 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Series | mto7000 |
Material | steel |
Precision | p4s |
Basic static load, radial - C0r | 11700 N |
Basic dynamic load, radial - Cr | 16400 N |
Sealing | open |
Usually arrives within 14 working days