Plummer block housing SNR
Inner diameter | 50 mm |
---|---|
Shaft Height | 70 mm |
Logistics dimensions (L x W x H) | 520x305x205 mm |
---|---|
Logistic Weight | 21,66 g |
Inner diameter | 50 mm |
Shaft Height | 70 mm |
Fixation centre-to-centre distance | 275 mm |
Series | ZLG300 |
Number of holes | 4 |
Outer diameter | 110 mm |
Width | 142 mm |
Usually arrives within 14 working days