Insert bearing with eccentric clamping ring SKF YEL 210-115-2F, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 62.7 mm
Insert Bearing
See technical informationReferences
SKF:YEL 210-115-2F
Rubix:266A6441
Manufacturer :78456
EAN:7316577752819


Technical specifications
| Inner diameter | 49.213 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 62.7 mm |
Product details : SKF YEL 210-115-2F INSERT BEARING
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62,7x90x90 mm |
|---|---|
| Logistic Weight | 760 g |
| Inner diameter | 49.213 mm |
| Outer diameter | 90 mm |
| Width | 62.7 mm |
| Basic dynamic load, radial - Cr | 35100 N |
| Sealing | two rubber seals |
| Relubrication function | yes |
| Reaming | 49.213 mm |
| Cage | polyamide |
| Thickness | 22 mm |
| Basic static load, radial - C0r | 23200 N |
Show UNSPSC/ECL@SS
£ 81.81 excl. VAT
/ Each
£ 98.17 incl. VAT
- Delivery usually within ( 3 ) days