Insert bearing with set screw RHP 1035-1.1/4GHLT, Outer diameter: 70 mm | Inner diameter: 31.75 mm

Bearing Insert

See technical information

References

RHP:1035-1.1/4GHLT
Rubix:220A8561
Manufacturer :1035-1.1/4GHLT R
EAN:00747023109814
brand logo

Technical specifications

Inner diameter31.75 mm
Outer diameter70 mm
See all Specifications

Product details : NSK 1035-1-1/4GHLT:RHP NSK BEARING INSERT


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight510 g
Inner diameter31.75 mm
Outer diameter70 mm
£ 26.48 excl. VAT
/ Each
£ 31.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories