Insert bearing with set screw RHP 1040-1.1/2GHLT, Outer diameter: 80 mm | Inner diameter: 38.1 mm


Bearing Insert

References
rhp:1040-1.1/2GHLT
rubix:158A2909
manufacturer :1040-1.1/2GHLT RRS AHQP5
ean:00747023109913
brand logo
brand logo
Technical specifications
Inner diameter38.1 mm
Outer diameter80 mm
See all Specifications

Product details : RHP HITEMP BEARINGINSERT 1040-1.1/2GHLT


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight640 g
Inner diameter38.1 mm
Outer diameter80 mm
Show UNSPSC/ECL@SS
£ 35.57 excl. VAT
/ Each
£ 42.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories