Insert bearing with set screw RHP 1130-1.1/4, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Bearing Insert
See technical informationReferences
RHP:1130-1.1/4
Rubix:158A4329
Manufacturer :1130-1.1/4 R
EAN:00747023041640

Product details : RHP BEARING INSERT 1130-1.1/4
NSK inserts are specially designed to offer excellent protection against external contaminants such as high-pressure wash downs or the ingress of stone-like particles and/or dust.
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Inner diameter | 31.75 mm |
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1100 |
| Cage | nylon |
| Limit speed | 5300 rpm |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 0.37 kg |
Show UNSPSC/ECL@SS
£ 22.75 excl. VAT
/ Each
£ 27.30 incl. VAT
- In stock: Next day delivery
