Insert bearing with set screw SNR US212G2T20, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 53.7 mm
Spherical outer diameter, screw fixation, single-lip seal, for high-temperature applications
See technical informationReferences
SNR:US212G2T20
Rubix:206A2557
EAN:3413529582846




Product details : SNR US212G2T20 INSERT BEARING
Insert bearings for self-aligning housings are offered with different support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 53.7 mm |
| Bearing Clearance | c4 |
| Series | us200 |
| Material | chrome steel |
| Cage | steel |
| Lubrication Type | grease |
| Total bearing width | 53.7 mm |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Lubricant | long-term high-temperature grease |
| Weight | 1.3 kg |
Show UNSPSC/ECL@SS
£ 113.71 excl. VAT
/ Each
£ 136.45 incl. VAT
- Usually arrives within 14 working days
