Insert bearing with set screw SNR UC209G2, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
SNR - insert - UC209G2
See technical informationReferences
SNR:UC209G2
Rubix:205A9211
EAN:3413529502660




Product details : SNR UC209G2 INSERT BEARING
Spherical outer race, attachment by threaded pins, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x64 mm |
|---|---|
| Logistic Weight | 692 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
Show UNSPSC/ECL@SS
£ 16.48 excl. VAT
/ Each
£ 19.78 incl. VAT
- Delivery usually within ( 3 ) days
