Insert bearing with set screw RHP 1035-1.7/16GHLT, Outer diameter: 72 mm | Inner diameter: 36.514 mm


Bearing Insert

References
rhp:1035-1.7/16GHLT
rubix:158A4242
manufacturer :1035-1.7/16GHLT RRS AHQP5
ean:00747023109852
brand logo
brand logo
Technical specifications
Inner diameter36.514 mm
Outer diameter72 mm
See all Specifications

Product details : RHP 1035-1.7/16GHLT HITEMP BEARINGINSERT 1035-1-7/16GHLT


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight510 g
Inner diameter36.514 mm
Outer diameter72 mm
Show UNSPSC/ECL@SS
£ 29.79 excl. VAT
/ Each
£ 35.75 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories