Insert bearing with set screw SKF YAR 207-104-2F/W64, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm


Insert Bearing

References
skf:YAR 207-104-2F/W64
rubix:237A4391
manufacturer :189456
ean:07316572107393
brand logo
brand logo
Technical specifications
Inner diameter31.75 mm
Outer diameter72 mm
Width42.9 mm
See all Specifications

Product details : SKF YAR 207-104-2F/W64 BALL BEARING UNIT - SOLID OIL


Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.

Strengths

  • Designed for constant and alternating rotary movements
  • Quick and easy mounting on the shaft
  • Absorption of installation-related misalignments
  • Long service life
  • Reduced noise and vibration level

Technical specifications


Attributes
Logistic Weight493 g
Inner diameter31.75 mm
Outer diameter72 mm
Width42.9 mm
SeriesYAR
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 171.47 excl. VAT
/ Each
£ 205.76 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories