NTN - Insert Bearing - UCX05-100D1
Inner diameter | 75 mm |
---|---|
Outer diameter | 140 mm |
Width | 82.6 mm |
Logistics dimensions (L x W x H) | 175x165x100 mm |
---|---|
Logistic Weight | 3280 g |
Inner diameter | 75 mm |
Outer diameter | 140 mm |
Width | 82.6 mm |
Bearing Clearance | cn |
Series | ucx00 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days