RHP Self-Lube® Bearing Insert J
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 20 mm |
Logistic Weight | 464 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 20 mm |
Series | J |
Material | Cast Iron |
Cage | Stainless Steel |
Limit speed | 1870 rpm |
Total bearing width | 42.9 mm |
Basic static load, radial - C0r | 12300 N |
Basic dynamic load, radial - Cr | 19820 N |
Weight | 0.48 kg |
In stock: Next day delivery