Insert bearing with set screw NTN UC326D1, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 135 mm
NTN - Insert Bearing - UC326D1
See technical informationReferences
NTN:UC326D1
Rubix:205A9390
EAN:4547359233988



Product details : NTN UC326D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 330x300x185 mm |
|---|---|
| Logistic Weight | 24655 g |
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 135 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 787.47 excl. VAT
/ Each
£ 944.96 incl. VAT
- Usually arrives within 14 working days
