Insert bearing with set screw SNR US20620G2, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 30 mm

SNR - Insert Bearing - US20620G2

See technical information

References

SNR:US20620G2
Rubix:206A2524
EAN:3413529582655
brand logo

Technical specifications

Inner diameter31.75 mm
Outer diameter62 mm
Width30 mm
See all Specifications

Product details : SNR US206-20G2 INSERT BEARING


spherical outer diameter, fixing by socket set screw, single lip seal

Technical specifications


Attributes
Logistics dimensions (L x W x H)76x76x37 mm
Logistic Weight250 g
Inner diameter31.75 mm
Outer diameter62 mm
Width30 mm
Bearing Clearancec3
Sealingopen
Seriesus200
Cagesteel
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr19500 N
£ 9.58 excl. VAT
/ Each
£ 11.50 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories