Other insert bearing SNR UK.217G2H, Outer diameter: 150 mm | Inner diameter: 75 mm | Width: 44 mm
SNR - Insert Bearing - UK.217G2H
See technical informationReferences
SNR:UK217G2H
Rubix:206A1611
Manufacturer :UK.217G2H
EAN:3413529503865



Product details : SNR UK217G2H INSERT BEARING
spherical outer diameter with locking pin, fixing by adapter sleeve, seal with slinger
Housing bearing insert, sealing disc with additional slinger discs on both sides of the bearing, inner ring with tapered bore, spherical outer ring, SNR relubrication system, adapter sleeve fastening
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 44 mm |
| Bearing Clearance | c3 |
| Material | steel |
| Sealing | open |
| Basic static load, radial - C0r | 63800 N |
| Basic dynamic load, radial - Cr | 83200 N |
Show UNSPSC/ECL@SS
£ 116.65 excl. VAT
/ Each
£ 139.98 incl. VAT
- Delivery usually within ( 3 ) days
