Other insert bearing INA GSH20-XL-2RSR-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 15 mm
Radial insert ball bearing
See technical informationReferences
INA:GSH20-XL-2RSR-B
Rubix:229A1190
Manufacturer :0009929410000
EAN:4012802816211

Product details : FAG GSH20-XL-2RSR-B BEARING INSERT 9929410000
Radial insert ball bearings GSH..-2RSR-B, spherical outer ring, location by adapter sleeve, RSR seals on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Material | standard bearing steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Mounting typ | location by adapter sleeve |
| Weight | 0.15 kg |
| Lubrication | grease lubrication; lifetime lubrication, freedom from maintenance; relubricatable |
Show UNSPSC/ECL@SS
£ 36.72 excl. VAT
/ Each
£ 44.06 incl. VAT
- Usually arrives within 14 working days
