Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
RHP BEARING INSERT 3140-1.1/2DEC
Other insert bearing RHP 3140-1.1/2DEC
Other insert bearing RHP
References
rhp:
3140-1.1/2DEC
rubix:
158A7286
manufacturer :
3140-1.1/2DEC RRS AR3P5
ean:
00747023051892
Product details
Technical specifications
Product details : RHP BEARING INSERT 3140-1.1/2DEC
Technical specifications
Attributes
Logistic Weight
820
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.47
excl. VAT
/
Each
£
110.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Other insert bearing SNR UK.216G2H, Outer diameter: 140 mm | Inner diameter: 70 mm | Width: 44 mm
Other insert bearing NTN UK318D1, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 64 mm
Other insert bearing SNR 6206SEE, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Other insert bearing NTN UK311D1, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 44 mm
Other insert bearing SNR 6209SEE, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Other insert bearing SNR UK213G2H35, Outer diameter: 120 mm | Inner diameter: 55.563 mm | Width: 28 mm
Other insert bearing SNR UK311G2H31, Outer diameter: 120 mm | Inner diameter: 49.213 mm | Width: 34 mm
Other insert bearing SNR UK308G2, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35 mm
Other insert bearing INA SK014-205-KRR, Outer diameter: 52 mm | Inner diameter: 22.25 mm | Width: 25.4 mm
Other insert bearing SNR LK.209G2H, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Other insert bearing FAG UK209, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 22 mm
Other insert bearing SNR 6205SEE, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Other insert bearing SNR 6204SEE, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Other insert bearing INA 209-XL-KRR, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30 mm
Other insert bearing NTN UK218D1, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 47 mm