Other insert bearing SNR UK210G2H27, Outer diameter: 90 mm | Inner diameter: 42.863 mm | Width: 23 mm
Spherical outer diameter, fastening by clamping sleeve, sealing gasket with sealing ring
See technical informationReferences
SNR:UK210G2H27
Rubix:206A1566
EAN:3413529581627



Product details : SNR UK210G2H27 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 42.863 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Material | hardened 100 cr6 bearing steel; two-piece steel plate cage; nitrile rubber seals with zinc-plated sheet metal elements |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Mounting typ | fixing by adapter sleeve on tapered bore |
| Weight | 990 kg |
| Lubrication | factory-filled grease, relubricatable (g2 snr relubrication system); standard grease base: lithium soap |
Show UNSPSC/ECL@SS
£ 36.62 excl. VAT
/ Each
£ 43.94 incl. VAT
- Usually arrives within 14 working days
