Radial insert ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistic Weight | 3230 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Series | uk |
Limit speed | 2700 rpm |
Total bearing width | 46 mm |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 76000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days