Other insert bearing SKF YSA 211-2FK/W64, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 40 mm


Insert Bearing

References
skf:YSA 211-2FK/W64
rubix:237A4432
manufacturer :222880
ean:07316572440490
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter100 mm
Width40 mm
See all Specifications

Product details : SKF YSA 211-2FK/W64 BALL BEARING UNIT - SOLID OIL


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels

Technical specifications


Attributes
Logistic Weight815 g
Inner diameter55 mm
Outer diameter100 mm
Width40 mm
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 322.40 excl. VAT
/ Each
£ 386.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories