Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FC207 HOUSING
SNR FC207 HOUSING
Bearing Unit
References
snr:
FC207
rubix:
205A3628
ean:
3413520564971
Technical specifications
Inner diameter
35
mm
Width
40.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR FC207 HOUSING
Grey cast housing, radial insert ball bearing with eccentric locking collar, single lip seal.
Technical specifications
Attributes
Inner diameter
35
mm
Width
40.4
mm
Height
34
mm
Series
FC200
Number of holes
4
Outer diameter
51.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.72
excl. VAT
/
Each
£
14.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR FE213N HOUSING
FAG F520-B-L FLANGED HOUSING 384387980000
SNR FL211 HOUSING
SNR EXFLZ210 BEARING UNIT
SNR 722512DB PLUMMER BLOCK
SNR FL210 HOUSING
SNR FL213N HOUSING
SNR ESFE212 BEARING UNIT
SNR FL215 HOUSING
SKF FLANGED HOUSING FNL 522 A
SNR FLZ206 HOUSING
SNR FE214 HOUSING
SNR FL319 HOUSING
FAG F513-A-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WITH CONICAL BO
FAG F11206 383828490000