Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FLE205 HOUSING
SNR FLE205 HOUSING
Flange bearing housing SNR
References
snr:
FLE.205
rubix:
205A3760
ean:
3413529569090
Technical specifications
Inner diameter
25
mm
Width
42.4
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FLE205 HOUSING
Technical specifications
Attributes
Inner diameter
25
mm
Width
42.4
mm
Series
FLE200
Number of holes
2
Outer diameter
37.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.79
excl. VAT
/
Each
£
8.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FL322 HOUSING
SNR FLE204 HOUSING
SNR 722511DB PLUMMER BLOCK
SNR 722516B PLUMMER BLOCK
SNR 722506DA PLUMMER BLOCK
SNR 722518B PLUMMER BLOCK
SNR FS326 HOUSING
SKF HOUSED BEARING FNL 508 A
SNR FAE205 HOUSING
SNR FL204N HOUSING
SNR FL209 HOUSING
SKF FLANGED HOUSING FNL 520 A
FAG F512-B-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WITH CONICAL BO
SNR 722513DA PLUMMER BLOCK
SNR FE208 HOUSING