Precision / Spindle bearing SNR MLCH7003CVDUJ74S, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm


Precision / Spindle bearing SNR

References
snr:MLCH7003CVDUJ74S
rubix:394A5900
ean:3413520670160
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
See all Specifications

Product details : SNR MLCH7003CVDUJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)35x35x20 mm
Logistic Weight80 g
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
Seriesmtomlch7000
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 317.12 excl. VAT
/ Each
£ 380.54 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories