Precision / Spindle bearing SNR 7202.H.G1.UJ74, Inner diameter: 15 mm | Outer diameter: 35 mm | Width: 11 mm
SNR - Precision ball bearings - 7202.H.G1.UJ74
See technical informationReferences
SNR:7202.H.G1.UJ74
Rubix:394A5176
EAN:3413520171759



Product details : SNR 7202HG1UJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 4700 N |
| Basic dynamic load, radial - Cr | 8700 N |
Show UNSPSC/ECL@SS
£ 142.72 excl. VAT
/ Each
£ 171.26 incl. VAT
- Delivery usually within ( 3 ) days
