Precision / Spindle bearing SNR ML71901CVUJ74S, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
SNR - Precision ball bearings - ML71900CVUJ74S
See technical informationSee documentsReferences
SNR:ML71901CVUJ74S
Rubix:394A5801
EAN:3413520584115



Documents
Product details : SNR ML71901CVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x6 mm |
|---|---|
| Logistic Weight | 16 g |
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 6 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 640 N |
| Basic dynamic load, radial - Cr | 1470 N |
Show UNSPSC/ECL@SS
£ 108.11 excl. VAT
/ Each
£ 129.73 incl. VAT
- Usually arrives within 14 working days
