SNR - Precision ball bearings - MLE7000CVUJ74S
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 68x68x15 mm |
---|---|
Logistic Weight | 206 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Series | MTO7000 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 10400 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days